SCT® Kraft Donut Tray, 13-1/2"W x 9-7/8"D x 3-3/8"H, Brown, Pack of 150
Write a Review
|
Questions & Answers (0)
Product Description
Made from Kraft paperboard. Convenient one-piece construction makes trays easy to assemble. Ship and store flat. Easy-to-assemble into a tray.
PRICE
$63.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-7/8 in |
| Height | 3-3/8 in |
| Size | 13-1/2 x 9-7/8 x 3-3/8 |
Product Details
| Type | Tray |
| Color | Brown |
| Made in the USA | Yes |
| Material | Paperboard |
| Description | Kraft Donut Tray |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | 1268 |
| Shape | Rectangle |
| Brand | SCT |