Staycool Cooling Media For Adobe Mastercool/PMI Aerocool Evaporative Cooler, 40"W x 23"H x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for Adobe Mastercool/PMI Aerocool owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your cooler. The pads are designed specifically for 4,500-5,000 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of your evaporative cooler.
Pad Measurements: (2) 40 x 23 x 12
Pad Measurements: (2) 40 x 23 x 12
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 12 in |
| Height | 23 in |
| Weight | 17.4 lbs |
| Media Depth | 12 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCP120 |
| For Use With | Adobe Mastercool HC43, HC44 |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |