Staycool Cooling Media Set For Hessaire MC37M/V/M150 Evaporative Cooler, 20"W x 21-1/2"H x 2-1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for Hessaire MC37M/V/M150 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your portable cooler. The pads are designed specifically for 3,100 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of your evaporative cooler.
Pad Measurements: (2) 10 x 21-1/2, (1) 20 x 21-1/2 x 2-1/2
Pad Measurements: (2) 10 x 21-1/2, (1) 20 x 21-1/2 x 2-1/2
PRICE
$58.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 2-1/2 in |
| Height | 21-1/2 in |
| Weight | 3 lbs |
| Media Depth | 2-1/2 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCPH370 |
| For Use With | Hessaire MC37M, MC37V, M150 |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |