Staycool Cooling Media For Mastercool MCP44/44A/59 Window Evaporative Cooler, 24"W x 35"H x 2"D
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for Mastercool MCP44/44a/59 Window Evaporative Cooler owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your cooler. The pads are designed specifically for 4,000 CFM window models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of your evaporative cooler.
Pad Measurements: (1) 24 x 35 x 2, (2) 6-1/4 x 35-1/2 x 2
Pad Measurements: (1) 24 x 35 x 2, (2) 6-1/4 x 35-1/2 x 2
PRICE
$74.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 35 in |
| Weight | 12 lbs |
| Media Depth | 2-1/2 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCPMC44 |
| For Use With | Mastercool MCP44, MCP59 |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |