Staycool Cooling Media For Champion Ultracool/Mastercool ADA70-12 Evap Cooler, 41-1/4"W x 29"H x12"D
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for Champion Ultracool/Mastercool ADA70-12 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your cooler. The pads are designed specifically for 7,000 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of your evaporative cooler.
Pad Measurements: (2) 41-1/4 x 29 x 12
Pad Measurements: (2) 41-1/4 x 29 x 12
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/4 in |
| Depth | 12 in |
| Height | 29 in |
| Weight | 21.7 lbs |
| Media Depth | 12 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCP245 |
| For Use With | Mastercool ADA70-12 |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |