- 0.5 1/2" Reversible Pistol Grip Drill Keyed Chuck
- Keyed Chuck
- Ergonomic Housing
- Reversible
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Support Handle
Force Reversible Pistol Grip Drill, 1/2" Chuck Size, Keyed Chuck, 800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 1/2 in |
| Spindle Thread | 3/8 - 24 in |
Product Details
| RPM | 800 rpm |
| Horsepower | 0.5 HP |
| Color | White/Black |
| Chuck Type | Keyed |
| Max PSI | 90 psi |
| Handle Type | Pistol |
| Style | Pistol Grip |
| Reversible | Yes |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 5450CR |
| PSI | 90 psi |
| Free Speed | 800 rpm |
| Brand | Force |
Warranty
| Warranty | 1 yr |