Global Industrial
Model # :WB133713
Global Industrial Reversible Air Drill, 1/2" Drive Size, 800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
✓ Sturdy and powerful low-vibration composite housing
✓ Powerful Jacob's-keyed chuck for a secure bit grip
✓ Variable-speed control with 800 max RPM for accurate control
The Global Industrial Composite Reversible 1/2" Drive Air Drill provides the power you need with low noise and excellent ergonomic comfort. Its 1/2" Jacob's-keyed chuck offers positive & secure gripping strength for bits that won't slip or come out during use. The drill has variable-speed for pin-point control and is exhausted through the handle, so particles are not directed back at your face for improved safety.
✓ Powerful Jacob's-keyed chuck for a secure bit grip
✓ Variable-speed control with 800 max RPM for accurate control
The Global Industrial Composite Reversible 1/2" Drive Air Drill provides the power you need with low noise and excellent ergonomic comfort. Its 1/2" Jacob's-keyed chuck offers positive & secure gripping strength for bits that won't slip or come out during use. The drill has variable-speed for pin-point control and is exhausted through the handle, so particles are not directed back at your face for improved safety.
PRICE
$119.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 |
| Width | 6-7/8 in |
| Height | 2-1/8 in |
| Weight | 3 lbs |
| Air Inlet | 0.25 in |
| Chuck Size | 1/2 in |
| Hose Size Inside Diameter | 0.375 |
Product Details
| Type | Air Drill |
| CFM | 4 CFM |
| Color | Black |
| Chuck Type | Keyed Chuck |
| Side Grip Handle | No |
| Style | Pistol Grip |
| Reversible | Yes |
| Material | Composite |
| Manufacturers Part Number | 133713 |
| CFM @ 90 PSI | 25 CFM |
| Free Speed | 800 rpm |
| Exhaust | Handle |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |