- 3/4" Impact Wrench 800 BPM Friction/Hole
- Twin Hammer Mechanism
- Robust 3-Piece Metal Housing with Steel Nose Housing
- High Torque Output
- Rubber Grip Pad
- CE Compliant
- 3/4" NPT Air Inlet Size
- 1/2" (25 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Force Socket Impact Wrench Friction Ring, 3/4" Drive Size,1100 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$699.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Weight | 12.5 lbs |
| Air Inlet | 3/4 in |
| Max Torque | 1100 lb-in |
| Drive Size | 3/4 in |
Product Details
| CFM | 62 CFM |
| Color | Gray/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5075C |
| BPM | 800 |
| Brand | Force |
Warranty
| Warranty | 1 yr |