Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3159283

MPN #: W7252-TL

Ingersoll Rand Air Impact Wrench, Friction Ring Retainer, 1/2" Drive, 12000 Max Torque, 10-3/16"L

Product Description
The all new W7152 is the most powerful ½" cordless impact wrench in its class. Delivering 2,040 Nm of nut-busting torque and utilizing the IQV® Intelligent Control System, the W7152 can go from MAX torque to "hand tight" in no time.

Features:
  • POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio
  • CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there's no need to switch tools
  • DURABLE: Patented steel reinforced frame and impact-and-chemical resistant housing protects the W7152 from every day abuse. The IQV® brushless motor delivers more power and efficiency than a brushed motor, providing longer tool life
  • ACCESS: 207 mm short tip-to-tail design and 360° shadowless task light provides increased visibility and access
  • Tuned impact mechanism with 2040 Nm nut-busting torque and 1360 Nm of MAX torque
  • Robust and durable all-metal drivetrain and hammer mechanism optimized for maximum power and efficiency
  • Variable-speed switch (half and full power only) with electronic brake provides maximum control of the tool and increases safety-release trigger, drive stops spinning
  • 4 dimmable settings on the shadowless 360º LED light ring
  • Tough composite housing and patented steel-reinforced frame protects against aggressive fluids, chemicals and repeated drops
  • Ideally used for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
  • Weighs only 3.4 kg (with BL2022 battery)
  • 3-year warranty
  • Includes: Bare tool only; batteries and charger sold separately
  • Battery Type: Lithium-Ion (Not Included)


PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16
Height9-5/16 in
Weight6 lbs
Max Torque12000 lb-in
Drive Size1/2 in

Product Details

RPM1900 rpm
ColorGray
StylePistol Grip
ReversibleYes
MaterialSteel, Composite
Anvil2" Extended
DescriptionCordless Impact Wrench
Package Quantity1
Manufacturers Part NumberW7252-TL
Retainer TypeFriction Ring
BPM2450
Noise Output95.3/106.3 dBA
Free Speed1900 rpm
BrandIngersoll Rand

Warranty

Warranty1 Year Tool/2 Year Battery/3 Year Charger yr