Memmert Forced Air Circulation Incubator, 256 Liters, 115 Volt
Write a Review
|
Questions & Answers (0)
Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature.
PRICE
$9,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 242.5 lbs |
| Exterior Dimensions | 32-3/8"W x 26-7/8"D x 46-3/8"H |
| Inside Dimensions | 31.5"H x 25.2"W x 19.7"D |
Product Details
| Color | Silver |
| Door Type | Solid |
| Hertz | 50/60 Hz |
| Convection | Forced Air Convection |
| Temperature Range | Ambient +10 to 80°C |
| Capacity | 9 FT³ |
| Voltage | 115 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Controller | Single Display |
| Description | Forced Air Circulation Incubator |
| Watts | 900 W |
| Manufacturers Part Number | IF 260 - 115 Volt |
| Sensor | 1 Pt100 Sensor |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3YR yr |
Compliance & Certifications
| Certifications | UL Listed |