Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB3127376

MPN #: IF 55 Plus - 115 Volt

Memmert Forced Air Circulation Incubator, Programmable, 53 Liters, 115 Volt

Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature. Over temperature monitor TWW, protection class 3.1 or adjustable temperature limiter TWB, protection class 2, selectable on display.

PRICE
$5,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight125.7 lbs
Exterior Dimensions23"W x 20-3/16"D x 30-7/8"H
Inside Dimensions15.8"H x 15.8"W x 13"D

Product Details

ColorSilver
Door TypeSolid
Hertz50/60 Hz
ConvectionForced Air Convection
Temperature RangeAmbient +10 to 80°C
Capacity1.9 FT³
Voltage115 V
Number of Shelves1
MaterialStainless Steel
ControllerTwin Display
DescriptionProgrammable Forced Air Circulation Incubator
Watts900 W
Manufacturers Part NumberIF 55 Plus - 115 Volt
Sensor2 Pt100 Sensor
Shelf MaterialStainless Steel
BrandMemmert
Digital/AnalogDigital

Warranty

Warranty3YR yr

Compliance & Certifications

CertificationsUL Listed