StrongHold Shop Desk, 2 Shelves, Pigeonhole Compartment Riser, 48"W x 28"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This foreman's cabinet desk is the durable 12 gauge top of the line desk. It has a sloped writing surface, top paper compartment and inside storage with 2 adjustable shelves. This product has a limited warranty of 1 year.
PRICE
$2,225.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 439 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Writing Surface | Flat |
| Style | Compartment, Cabinet, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 2 Bottom |
| Material | Steel |
| Number of Compartments | 3 |
| Leg Type | Fixed |
| Manufacturers Part Number | 44-SD-282 |
| Number of Cabinets | 1 |
| Number of Fixed Shelves | 0 |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |