Tow Equipment
Most Relevant
Forklift Tow Bases

Designed to attach to forklift forks, Forklift Tow Bases convert the forklift into a tow truck to facilitate the movement of trailers and other mobile industrial equipment. The openings easily slip over forks, and integrated safety pins to secure the base firmly in place. Durable, all-welded steel construction features a powder-coat finish for protection against rust & corrosion.
| Compare | Image | Weight Capacity | Fork Opening | Fork Pocket Center | Fork Length | Ball Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4000 lbs | 2 x 5 in | 24 in | 36 in | - | Vestil | WB984552 | as low as $355.95 Save $50.00 (12%) | ||
![]() | 4000 lbs | 2 x 5 in | 24 in | 42 in | - | Vestil | WB984553 | as low as $379.95 Save $57.00 (13%) | ||
![]() | 4000 lbs | 2 x 5 in | 24 in | 48 in | - | Vestil | WB984554 | as low as $419.95 Save $59.00 (12%) | ||
![]() | 2000/10000 lbs | - | - | - | - | Vestil | WB984555 | as low as $87.95 Save $9.00 (9%) | ||
![]() | 4000 lbs | - | - | - | - | Vestil | WB984556 | as low as $18.00 Save $2.50 (12%) |
Trailer Spotters

Built to exceed ASME B30.20 and OSHA regulations in various load capacities, Trailer Spotters are forklift accessories that securely connect to a trailer, enabling the transport of heavy-duty loads that forklifts aren’t typically designed for. They are made of steel for strength & durability with a bright yellow powder coat finish that helps ensure trailer spotters remain clearly visible.
Forklift Tow Balls

With multiple ball diameter options to accommodate a range of hitch sizes, Forklift Tow Balls are designed to temporarily convert a forklift into a tow truck for moving trailers and other portable equipment. Available in a variety of weight capacities, tow balls are made from welded steel for strength and to support heavy-duty loads with a corrosion-resistant powder coat finish.