Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217489

MPN #: EPT-SF-1248-26

Vestil™ Steel Electric Pallet Truck Single Fork, 2600 lb. Capacity, 12"W x 48"L Forks

Product Description
An electric pallet truck with a single fork is perfect for half and quarter sized pallets. DC powered with a short turning radius, this unit works well in crowded warehouse and shipping areas. Single handle steering control makes changing direction simple. Powered driving controls are located directly on the handle for user safety. 24V battery gives the truck a steady supply of power throughout its daily use. Powder coated black for a sleek look and a baked-in tough finish. Horn is also included.

Features:
  • Poly-on-steel casters
  • 48" fork length
  • Emergency reverse belly switch instantly reverses direction
  • Travel Speed without Load: 2.7 m/h
  • Travel Speed with Load: 1.8 m/h


PRICE
$6,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width25-1/4 in
Height46 in
Lowered Height3-1/8 in
Raised Height7-5/8 in
Weight Capacity2600 lbs
Weight371 lbs
Fork Length48 in
Fork Width12 in
Distance Across Forks12 in

Product Details

Assembly RequiredNo
ChargerYes
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-SF-1248-26
BrandVestil
Battery TypeLead Acid
TypePowered Single Fork Pallet Jack
ColorBlack
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
Number of Batteries2
Lower TypePowered

Warranty

Warranty1 Year yr