- For cutting thin walled plastic pipes (conduit plastic pipes) and flexible hoses, also with fabric reinforcment, of plastic and rubber up to 1" (25 mm) dia.exterior dia.
- Not suitable for cutting cables
- Tool body: plastic, fibreglass-reinforced
- Blades: Special tool steel, oil-hardened, interchangeable
KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Weight | 0.4 lbs |
| Pipe/Tube Size | 1" |
Product Details
| Manufacturers Part Number | 90 20 185 |
| Tool Material | PVC and Plastic Tubing |
| Handle Type | Plastic |
| Brand | Knipex |