Valley Craft® Fork Pockets For Security Truck, 7"L x 15"W x 2-3/4"H, Gray, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Fork Pockets (4) for Security Truck, Gray
Optional Fork Pockets (4) for Security Truck, Gray
Optional Fork Pockets (4) for Security Truck, Gray
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 15 in |
| Height | 2-3/4 in |
| Weight | 40 lbs |
| Gauge | 4 |
Product Details
| Assembly Required | No |
| Type | Fork Pockets |
| Color | Gray |
| Material | Steel |
| Construction Type | Fully Welded |
| Package Quantity | 4 |
| Manufacturers Part Number | F89558 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |