Vestil Fork Truck Battery Transfer Platform, 4000 lb. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The battery transfer platform is designed to load, unload, and transfer fork truck batteries with the use of a pallet truck. It features a roller deck for easy battery movement. The front locking safety tabs secure battery in platform. The unit has a welded steel construction with a powder coat yellow finish.
PRICE
$1,899.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/8 in |
| Width | 33-1/4 in |
| Height | 16-1/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 276 lbs |
| Usable Deck Width | 31-1/2 in |
| Usable Deck Length | 40-5/16 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | BTC-PJ |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |