Visual Workplace® Forklift LED Safety Light, Single Line, 20W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Forklift LED Safety Lights are designed to increase traffic safety in warehouses, loading docks and shipping/receiving areas. Attached to the forklift, the projector emits a blue or red light beam at a distance of several feet to alert workers of vehicle arrival. Forklift LED Safety Light projectors create a visual signal that can be used in loud areas where audible alarms cannot be easily heard.
PRICE
$335.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Forklift Safety Light |
| Mounting Method | Bracket |
| Voltage | 90 - 305 V |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 66-3133-20L-634 |
| Number of LEDs | 1 |
| Brand | Visual Workplace |
Warranty
| Warranty | 5 yr |