Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170822

MPN #: 35232

Forklift Pallet Stand, 24"W x 36"D x 34"H, 4 Cylinder Capacity

Product Description
Transport multiple gas cylinders securely with a forklift using these pallets. Fully welded construction from 11-gauge (3-mm) hot-rolled steel, powder-coated to ensure longevity and chemical resistance. Heavy-duty polypropylene support straps, 1.5- x 54-in (38-mm x 1372-mm) and rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket. Back-to-back cylinder storage offers maximum space utilization. For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location.

  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Accepts cylinders from 4- to 12-in (102- to 305-mm) in diameter
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,084.16

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height34 in
Weight Capacity1200 lbs
Weight121 lbs
Cylinder Size6" - 12" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
TypeForkliftable
ColorGray
Capacity4 Cylinders
MaterialSteel
Manufacturers Part Number35232
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA