- 3 gauge, steel tube material
- Secures to the floor with included concrete anchors
- Includes chains to secure and align the gas cylinders
- Organize types in their own rows
- Built to meet and exceed quality and safety standards of OSHA, OSHPD, UFC, NFPA and CGA
- Ships fully assembled, ready for immediate use
- Black, textured, powder coat finish, good for outdoor or indoor use. Resistant to chemicals and rust
Durham Mfg.® Vertical Gas Cylinder Rack, 1 Vertical Cylinder Capacity, 16"W x 12"D x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$895.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Height | 30 in |
| Weight | 95.4 lbs |
| Cylinder Size | Up to 11" Dia. |
Product Details
| Type | Stationary Gas Cylinder Rack |
| Color | Black |
| Capacity | 1 Cylinder |
| Material | Steel |
| Manufacturers Part Number | GCRV-161230-08T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, OSHPD, UFC, NFPA, CGA |