Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2311135

MPN #: LM-F15-4-24

Forklift Telescoping Fixed 15° Fork Jib Boom Crane LM-F15-4-24 4000 Lb. Capacity

Product Description
Unique performance, convenience, and safety features are built into every Lift Master Boom. Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service. This unit comes with an infinitely adjustable locking screw. A safety restraint secures the boom to the fork truck for safe operation. Includes two (2) lifting hooks.

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$1,339.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1339.00
Buy 2 units
1209.00Save $130.00 (10%)
Buy 3+ units
1175.00Save $164.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height15 in
Weight Capacity4000 lbs
Weight370 lbs
Extended Length147 in
Center to Center of Fork Tine24 in
Fork Opening7-1/2 x 2-1/2 in
Retracted Length87 in

Product Details

Assembly RequiredNo
TypeTelescopic Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part NumberLM-F15-4-24
BrandVestil

Warranty

Warranty15 days