Global Industrial
Model # :WB989043
Global Industrial Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8"-146-5/8"L,6000 Lbs.Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Quickly and easily convert your forklift into a mobile pivoting boom lift, ideal for when the job includes hard-to-reach and high objects. Telescoping boom adjusts from 87" to 146" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. The jib crane features a 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin. 1 Year Limited Warranty.
Maximum Load on a Single Hook:
At 36" Hook Position = 6000 lbs.
At 60" Hook Position = 4500 lbs.
At 84" Hook Position = 3500 lbs.
At 99" Hook Position = 2900 lbs.
At 114" Hook Position = 2450 lbs.
At 129" Hook Position = 2075 lbs.
At 146-5/8" Hook Position = 1800 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Maximum Load on a Single Hook:
At 36" Hook Position = 6000 lbs.
At 60" Hook Position = 4500 lbs.
At 84" Hook Position = 3500 lbs.
At 99" Hook Position = 2900 lbs.
At 114" Hook Position = 2450 lbs.
At 129" Hook Position = 2075 lbs.
At 146-5/8" Hook Position = 1800 lbs.
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
PRICE
$3,399.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 31-1/2 in |
| Weight Capacity | 6000 lbs |
| Weight | 473 lbs |
| Extended Length | 146 in |
| Center to Center of Fork Tine | 24 in |
| Fork Opening | 7-1/4 x 2-5/8 in |
| Retracted Length | 87 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Pivoting Boom Crane |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | 989043 |
| Brand | Global Industrial |