Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986169

MPN #: LM-HRT-4-24

High-Rise Telescopic Jib Boom Crane, 24" Centers, 4000 Lbs. Capacity.

Product Description
High-Rise Jib Boom Crane offers a taller overall height for applications requiring additional reach. Each crane includes integral fork pockets, a safety restraint and 2 hoisting hooks (one swivel, one rigid). Heavy duty robotically welded steel construction features a durable chip-resistant enamel finish.

Maximum Load on a Single Hook:
At Inner Hook = 4000 lbs.
At Outer Hook = 2000 lbs.


Minimum Hook Point = 30"; Maximum Hook Point = 90.

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$3,359.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
3359.00
Buy 2 units
3039.00Save $320.00 (10%)
Buy 3+ units
2945.00Save $414.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length92-5/8 in
Width32 in
Height80 in
Weight Capacity4000 lbs
Weight875 lbs
Extended Length90 in
Center to Center of Fork Tine24 in
Fork Opening7-1/4 x 2-1/2 in
Retracted Length53-7/8 in

Product Details

Assembly RequiredNo
TypeTelescopic Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part NumberLM-HRT-4-24
BrandVestil