Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899692

MPN #: T3-2448-6PYFP60

Little Giant® Forkliftable Order Picking Truck, 3600 lb. Capacity, 48"L x 24"W x 68"H, Gray

Product Description
Forkliftable Order Picking Truck 3600 lbs. Capacity - Large capacity, three shelf truck designed to securely attach to your order picker. Two full width fork pockets on 24" centers and 1-1/2" steel grab bar make attachment easy. Shelves have 19" clearance. Overall height is 68". 2 rigid and 2 swivel 6" Polyurethane casters assure smooth rolling, even with a full load of 3600 lbs. 48" length allows the unit to fit down any aisle!

PRICE
$1,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1349.00
Buy 6 units - 11 units
1279.00Save $70.00 (5%)
Buy 12+ units
1245.00Save $104.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height68 in
Weight Capacity3600 lbs
Weight258 lbs
Wheel Diameter6 in
Shelf Clearance19 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeForkliftable Order Picking Truck
Shelf TypeFlat Solid with Lip Down
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberT3-2448-6PYFP60
BrandLittle Giant