Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2006441

MPN #: AM-2A-2448-6PY

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 57"H, Gray

Product Description
Shelves are uber-adjustable: height, slope, lip or flush edge. Available with either 2 or 3 adjustable 14 gauge shelves which can be bolted in place with their 1-1/2" lip edges facing either up or down. Shelves can be level, or positioned with a 7° or 15° slope. Bottom shelf is fixed with a 1-1/2" retaining lip. Shelf heights are adjustable in 2-1/4" increments on the 48" tall shelf supports. Two swivel and 2 rigid casters have 6" x 2" non-marking polyurethane wheels.

PRICE
$1,459.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Weight167 lbs
Wheel Diameter6 in
Gauge12
Shelf Size24" x 48"

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid Reversible
Number of Adjustable Shelves2
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleFour-Side Access
Side PanelsOpen
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberAM-2A-2448-6PY
BrandLittle Giant

Warranty

Warranty1 yr