Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785552

MPN #: T3D3-H-3048-6PYFP60

Little Giant® Forkliftable Order Picking Truck w/Shelf Dividers & 3 Shelves, 53-1/2"Lx30"Wx69"H

Product Description
Large capacity, three shelf truck designed to securely attach to your order picker. Divided shelves provide an ideal order picking cart allowing the operator to pick multiple orders or store different material on one cart.

Features:
  • Two 6" x 3-1/2" fork pockets on 24" centers with 1-1/2" steel grab bar
  • Three shelves with 2 center dividers per shelf (3 total compartments per shelf)
  • Overall height: 69"
  • Shelf Size: 30" x 48"
  • Pushbar Handle
  • Shelf clearance: 19"
  • Compartment width: 15"
  • Two rigid and two swivel casters
  • 6" polyurethane wheels
  • 3600 lbs. Capacity


PRICE
$1,889.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2
Width30 in
Height69 in
Weight Capacity3600 lbs
Weight395 lbs
Shelf Clearance19 in
Gauge12
Shelf Size30 x 48 in
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT3D3-H-3048-6PYFP60
Shelf MaterialSteel
BrandLittle Giant
Wheel MaterialPolyurethane
TypeForkliftable Order Picking Truck
Shelf TypeFlat
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Package Quantity1

Warranty

Warranty1 yr