Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB3195123

MPN #: FD402TA1

Formax® High-Capacity Tabletop Paper Jogger with Air Drying, 2500 Vibrations/Minute

Product Description
The FD 402TA1 Tabletop Air Jogger is designed for fast, precise paper alignment and drying, making it an essential tool for print shops and production environments. With variable vibration speed and air pressure controls, it reduces static electricity while allowing press sheets and digital printouts to dry immediately. Its V-shaped jog bin is perfect for criss-cross stacked paper, ensuring even alignment, while the vertical-to-horizontal tilt feature helps prevent large stacks from bending. With a high capacity of up to 940 sheets, this rugged, all-metal jogger is built for years of reliable performance. Compact yet powerful, the FD 402TA1 optimizes workflow, enhances print quality, and delivers professional results with every job. Paper size up to 12" x 18"

PRICE
$1,815.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth15 in
Height23 in
Weight60 lbs
Paper Size5 x 7 to 12 x 18

Product Details

TypePaper Joggers
ColorGray
Voltage110/120 V
MaterialMetal
DescriptionHigh-Capacity Paper Jogger
Manufacturers Part NumberFD402TA1
Sheet Capacity940 Sheets
BrandFormax
Speed2500 ft/min

Warranty

Warranty90

Compliance & Certifications

CertificationsCE Approved