Formax® High-Capacity Paper Jogger with Air Drying, 3,000 Vibrations/Minute
Write a Review
|
Questions & Answers (0)
Product Description
The FD 404A1 High-Capacity Air Jogger streamlines print production by aligning, drying, and eliminating static from printed sheets in a single step. Ideal for print shops and production houses, it features variable vibration speed and air pressure controls, reducing jogging time and allowing press sheets and digital prints to be processed immediately.
Its V-shaped jog bin securely holds criss-cross stacked paper, while the tilt adjustment helps prevent bending in larger stacks. With a 940-sheet capacity, durable all-metal construction, and the option for standard or foot pedal operation, the FD 404A1 is a powerful, time-saving solution for high-volume print environments.
Its V-shaped jog bin securely holds criss-cross stacked paper, while the tilt adjustment helps prevent bending in larger stacks. With a 940-sheet capacity, durable all-metal construction, and the option for standard or foot pedal operation, the FD 404A1 is a powerful, time-saving solution for high-volume print environments.
PRICE
$2,529.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 18 in |
| Height | 54 in |
| Weight | 100 lbs |
| Paper Size | 5 x 7 to 12 x 18 |
Product Details
| Type | Paper Joggers |
| Color | Gray |
| Voltage | 110/120 V |
| Material | Metal |
| Description | High-Capacity Paper Jogger |
| Manufacturers Part Number | FD404A1 |
| Sheet Capacity | 940 Sheets |
| Brand | Formax |
| Speed | 3000 ft/min |
Warranty
| Warranty | 90 |
Compliance & Certifications
| Certifications | CE Approved |