Model # :WBB2228864
MPN #: NL318-G2
Manual Dish Detergent Liquid, Lemon, Gallon Bottle, 2 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Yellow high sudsing formula for manual dishwashing. Cleans pots/pans, dishes, glassware, and utensils. pH balanced formulation is gentle on hands/skin.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Dishwashing Detergent |
| Specific Gravity | 1.02 |
| pH | 7.0-8.3 |
| Color | Yellow |
| Style | Liquid |
| Scent | Lemon |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | Gallon Bottle |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Description | Dish Detergent |
| Package Quantity | 2 Bottles |
| Manufacturers Part Number | NL318-G2 |
| Viscosity @ 25°C | >400 °C |
| Water Solubility | Complete |