Ajax Dish Detergent, Lemon Scent, 28 oz. Bottle, 9 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands (when used as a handsoap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water) and fights odor on dishes. This dishwashing liquid is kosher and phosphate free.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Lemon |
| Applicable Materials | Ceramic, Glass, Metal, Plastic |
| Size Type | 28 oz. Bottle |
| Package Quantity | 9 Bottles |
| Description | Dish Detergent |
| Manufacturers Part Number | 44673 |
| For Use With | Hand Dishwashing |
| Brand | Ajax |