Specifications:
- Size: 7 in (177.8 millimeters)
- Tool type: For use on angle grinders and circular saws
- Arbor Size: 7/8 in (22.22 millimeters) with 5/8 in (15.86 millimeters) adapter
Weights & Dimensions
| Center Hole Diameter | 7/8 |
| Thickness | 1/16 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8730 rpm |
| Manufacturers Part Number | 71565 |
| For Use With | Right Angle Grinders, Circular Saws |
| Tool Compatibility | Circular Saw |
| Abrasive Material | Diamond |
| Brand | Forney |