Specifications:
- Size: 4-1/2 in (114.3 millimeters)
- Tool type: For use on angle grinders and circular saws
- Arbor Size: 7/8 in (22.22 millimeters) with 5/8 in (15.86 millimeters) adapter
Weights & Dimensions
| Center Hole Diameter | 7/8 |
| Thickness | 1/16 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Manufacturers Part Number | 71564 |
| For Use With | Right Angle Grinders, Circular Saws |
| Tool Compatibility | Angle Grinder |
| Abrasive Material | Diamond |
| Brand | Forney |