Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167673

MPN #: 42293

Forney® ER5356 Aluminum MIG Welding Wire, 0.03" Dia.

Product Description
ER5356 aluminum MIG (GMAW) welding wire features 5 percent magnesium content and a bright finish. It flows freely at 1,180° F (637.8° C) and provides less "bird-nesting" on push-type MIG welders. Applications include diesel engine bases, truck frames, cargo tanks and gun mount bases. Light gray color coding on label.

Specification:
  • Required Shielding Gas: Argon
  • Recommended Polarity: DCEP Reverse
  • Weight: 1 lb. (.45 kg)
  • Diameter (Inches): .030 in
  • Tensile Strength (PSI): 63,000


PRICE
$33.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.03 in
Weight1 lbs
Size0.03
Diameter0.03 in
Tensile Strength63 ksi

Product Details

TypeER5356
PolarityDCEP
ProcessMIG Welding
Country of OriginMade In USA
Applicable MaterialsAluminum
DescriptionER5356
Package Quantity1
Manufacturers Part Number42293
BrandForney

Warranty

Warranty30 Days yr