Forney® E7018 Mild Steel Welding Rod - 3/32" - 5 LBS. Package
Write a Review
|
Questions & Answers (0)
Product Description
E7018 mild steel "Low Hydrogen" welding electrodes easily produces quality results on smaller amperage DC or higher amperage AC welders. It is suitable for all positions on hardenable steels where no preheat is used, and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Use for field erections, steel structures, frames, trailer hitches and chassis.
PRICE
$22.75
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/32" |
| Tensile Strength | 84000 psi |
Product Details
| Type | E7018 |
| Package Quantity | 5 Lbs. |
| Manufacturers Part Number | 30705 |
| Amperage | 65-100 A |
| Polarity | AC/DCEP |
| Brand | Forney |