- Plasma cutting tip, 0.9 mm, 40 Amp for Forney® 440
- 30-40A Drag, PT40
- Max versatility
- Castellated tip
- Warranty: 30 Days
Forney® Plasma Cutting Tip, 40A, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.75
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 3-11/16 in |
| Weight | 0 lbs |
Product Details
| Package Quantity | 2 |
| Description | Plasma Cutting Tip |
| Manufacturers Part Number | 85679 |
| Amperage | 40 A |
| Process | Plasma Cutter |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |