Features:
- Fits Tweco® and Clarke® style MIG guns
- Suitable for medium-duty applications
- For use with Forney® Item# 85339, Tweco® compatible gas diffuser
- Warranty: 30 days
Weights & Dimensions
| Width | 1/2 |
| Size | 1/2 in |
Product Details
| Application | MIG |
| Amperage | 150 A |
| For Use With | Forney® 85339, Tweco® Compatible Gas Diffuser |
| Process | MIG |
| Material | Copper |
| Package Quantity | 1 |
| Description | Tweco Style Nozzle |
| Manufacturers Part Number | 85336 |
| Tip Type | Tweco |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |