Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167778

MPN #: 54410

Forney® Ground Clamp, Steel, 300A

Product Description
This Forney® 300 AMP steel ground clamp is suitable for all farm and shop welders. It is rugged and economical for shop maintenance and field work. Applications include steel plate, angle iron and pipe work.

Features:
  • Length: 8 inch (203.2 millimeters)
  • Jaw opening: 1-3/4 inch (44.45 millimeters)
  • Good positive connection
  • Suitable for all farm and shop welders
  • Accepts up to #2 welding cable
  • Warranty: 30 Days


PRICE
$19.00

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8

Product Details

Manufacturers Part Number54410
Package Quantity1
BrandForney

Warranty

Warranty30 Days