Features:
- Fits Tweco® and Clarke® style MIG guns
- Suitable for medium to heavy-duty applications
- Warranty: 30 days
Weights & Dimensions
| Width | 5/8 |
| Size | 5/8 in |
Product Details
| Application | MIG |
| Amperage | 150 A |
| For Use With | Tweco® & Clarke® Style MIG Guns |
| Process | MIG |
| Material | Copper |
| Package Quantity | 1 |
| Description | Tweco Style Nozzle |
| Manufacturers Part Number | 85337 |
| Tip Type | Tweco |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |