- Medium duty Victor® compatible oxy-acetylene welding tips
- Size 2 (2-W-1)
- Swaged elbow tip and spiral mixer
- For use with Forney® 1680, 1705 and 1707 torch kits
- Warranty: 30 Days
Forney® Type W-1 Medium Duty Victor Style Oxy-Acetylene Welding Nozzle, Size #2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 |
Product Details
| Type | Welding Nozzle |
| Body Material | Copper |
| Color | Brown |
| For Use With | Forney® Item 1680, 1705 & 1707 Oxy-Acetylene Torch Kits |
| Process | Welding, Brazing |
| Material | Copper |
| Package Quantity | 1 |
| Description | Medium Duty Victor Style Welding Nozzle |
| Manufacturers Part Number | 87824 |
| Gas Type | Acetylene |
| Brand | Forney |
Warranty
| Warranty | 30 Days |