Nightstick FORTEM™ Intrinsically Safe Helmet Dual-Light - 2 CR123 - Red - UL913 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The FORTEM® intrinsically safe dual-light flashlight is the most versatile choice for helmet-mounted hands-free lighting. With 250 flashlight lumens that are powerful enough to cut through dense smoke combined with a serious independent 115-lumen floodlight mounted at a 45-degree downward angle, the 5466 is designed for professionals who appreciate performance and convenience. User adjustable flashlight modes range from 250 lumens on high, 100 lumens on medium and 25 lumens on low. Dial down the floodlight to light up your gear or feet as you walk by adjusting from 115 lumens on high, to 50 lumens on medium or 10 lumens in potentially-life saving survival mode. Additionally, in Dual-Light mode (both the Flashlight and the Floodlight turned on at the same time) you get 150 lumens providing maximum versatility along with user safety. The 5466 also has a green, rear-facing LED light so that others can easily identify team personnel in smoke-filled or dusty environments. The 5466 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the 360-degree pivoting mount that allows the user position the light at the optimal angle. This feature makes it possible to not only avoid goggles, face shields, and other helmet-worn gear but also place the light exactly where it's needed. The 5466 is IP-67 rated dustproof/waterproof and meets the requirement for NFPA-1971-8.6 (2013). Power comes from 2 included CR123 batteries. (Not compatible with rechargeable batteries.) The 5466 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle adjustment feature that allows the user to fine tune the exact position and angle of the light. This feature makes it possible to not only avoid goggles, face shields and other helmet-worn gear, but also place the light exactly where it's needed. The 5466 is IP-67 rated dustproof/waterproof and meets the requirement for NFPA-1971-8.6 (2013). Power comes from 2 included CR123 batteries. Not compatible with rechargeable batteries.
PRICE
$259.90 Sold in packages of 2 / $129.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 5-9/16 in |
Product Details
| Type | Helmet Light |
| Max Lumens | 250 |
| Package Quantity | 2 |
| Color | Red |
| Beam Distance | 203 m |
| Manufacturers Part Number | XPP-5466R |
| Bulb Type | LED |
| Batteries Included | Yes |
| Water Resistant | Yes |
| Brand | NightStick |