Nightstick Intrinsically Safe Low-Profile Dual-Light Headlamp w/Zero-Band Mount - UL913 / ATEX - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
This X-Series Intrinsically Safe Low-Profile Dual-Light Headlamp with Hard Hat Clip is cULus, ATEX and IECEx listed Intrinsically Safe. This headlamp features a multi-position tilt head design and includes an integrated Stainless Clip for attachment to most hard hat mounting brackets. Both the spotlight and the floodlight use LED's and an advanced (TIR) Total Internal Reflection lens designed to optimize lumen output and beam pattern. Front mounted dual switches provide easy access to the spotlight for distance illumination, the floodlight for close-up illumination, and Dual-Light for maximum lighting, versatility and user safety. The XPP-5460GCX includes a hard hat mount for use on a fire helmet or hard-hat, and is powered by 3 AAA batteries (included).
PRICE
$149.90 Sold in packages of 2 / $74.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
Product Details
| Battery Type | AAA |
| Type | Headlamp |
| Color | Green |
| Batteries Included | Yes |
| Max Lumens | 180 |
| Package Quantity | 2 |
| Beam Distance | 106 m |
| Manufacturers Part Number | XPP-5460GCX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |