Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB3113318

MPN #: XPR-5562GX

Nightstick DICATA™ Intrinsically Safe Low-Profile Dual-Light Headlamp - MagMate™ USB - UL913/ATEX - Pkg Qty 2

Product Description
The DICATA™ USB Intrinsically Safe Rechargeable Dual-Light™ Headlamp is cULus, ATEX and IECEx listed Intrinsically Safe and is designed to work on hard-hats and fire helmets that have a flip-up face shield. The unique low-profile shape allows you to work without removing the headlamp when raising or lowering a face shield. The XPR-5562GX is manufactured from engineered polymer and features a multi-position tilt head design. Both the spotlight and the floodlight use LED technology with advanced (TIR) Total Internal Reflection lens designed to optimize lumen output and beam pattern. Enlarged front-mounted dual switches provide easy access to the spotlight for distance illumination, the floodlight for close-up illumination, and Dual-Light for maximum lighting, versatility, and user safety. The XPR-5562GX includes a heavy-duty rubber head strap, a 4 foot USB magnetic coupler charge card, and is powered by a Li-Ion rechargeable battery.

PRICE
$379.90  Sold in packages of 2 / $189.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width6-1/2 in

Product Details

TypeHeadlamp
Max Lumens275
Package Quantity2
ColorGreen
Beam Distance120 m
Manufacturers Part NumberXPR-5562GX
Bulb TypeLED
Batteries IncludedYes
Water ResistantYes
BrandNightStick