Little Giant® Fortress Platform Ladder w/ Wraparound Enclosure, 6' Type IAA, 6 Step, 375 lb Cap
Write a Review
|
Questions & Answers (0)
Product Description
This fortress wasn't made to keep things out-it was made to keep you in. With a large standing platform, wraparound enclosure, and auto-closing gate, the Fortress takes the benefits of a platform ladder and combines them with the lightweight, quick-and-easy setup of a stepladder.
Simple Setup and Storage: One movement, one person, one second-that's all you need to handle the Fortress like a pro. Just push the platform handle to deploy or pull it to fold.
Enclosed Platform: The extra-large standing platform features a gated, wraparound enclosure that shuts automatically when you step in.
Ground Cue: Show your ankles some love. 20% of ladder accidents come from missing the last step on the way down. With the Ground Cue®, putting weight on the bottom step makes an audible and tactile "click," letting you know you've reached the final step of the ladder.
Innovative Tool Tray: Slots, holes, hooks, and a closeable container. This versatile top cap is our best one yet-plus, you can lean on it.
Simple Setup and Storage: One movement, one person, one second-that's all you need to handle the Fortress like a pro. Just push the platform handle to deploy or pull it to fold.
Enclosed Platform: The extra-large standing platform features a gated, wraparound enclosure that shuts automatically when you step in.
Ground Cue: Show your ankles some love. 20% of ladder accidents come from missing the last step on the way down. With the Ground Cue®, putting weight on the bottom step makes an audible and tactile "click," letting you know you've reached the final step of the ladder.
Innovative Tool Tray: Slots, holes, hooks, and a closeable container. This versatile top cap is our best one yet-plus, you can lean on it.
PRICE
$719.00
1
1
Backordered, expected around 12/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 30 in |
| Height | 72 in |
| Weight Capacity | 375 lbs |
| Weight | 41 lbs |
| Height to Top Step/Platform | 72 in |
| Storage Depth | 4-1/2 |
| Platform Height | 6 |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Color | Green |
| Duty Rating | 1AA |
| Material | Fiberglass |
| Description | 6' Fiberglass Platform Ladder w/ Ground Cue & Wraparound Enclosure |
| Manufacturers Part Number | 19306 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI |