Little Giant® Trestle Brackets, Classic/Alta-One, Aluminium, 300 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Trestle Brackets.
• Use Trestle Brackets and Little Giant® Plank to convert your ladder to a trestle-and-plank system. • Snaps easily on and off for easy assembly and disassembly. • Includes removable orange plastic inserts for variable sizes of Lock Tabs • Attached bungee loop allows for easy storage on a hook or ladder • Cast from strong aluminum, the brackets weigh 2 lbs.
• Use Trestle Brackets and Little Giant® Plank to convert your ladder to a trestle-and-plank system. • Snaps easily on and off for easy assembly and disassembly. • Includes removable orange plastic inserts for variable sizes of Lock Tabs • Attached bungee loop allows for easy storage on a hook or ladder • Cast from strong aluminum, the brackets weigh 2 lbs.
PRICE
$36.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 6 in |
| Height | 2 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Color | Silver |
| Material | Aluminum |
| Description | Trestle Brackets |
| Manufacturers Part Number | 26044 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |