Lorell® Hutch with Doors - 70.9" x 14.8" x 36" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Walnut Laminate Office Suite Desking, 70.9" x 14.8" x 36" Hutch
Hutch with four doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Hutch easily attaches onto 72" wide credenzas and desk shells in this collection to expand your storage opportunities. Design includes one grommet for easy cord management, backing, Walnut laminate surfaces for durability and 3mm PVC edges.
View the Essentials collection here.
Hutch with four doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Hutch easily attaches onto 72" wide credenzas and desk shells in this collection to expand your storage opportunities. Design includes one grommet for easy cord management, backing, Walnut laminate surfaces for durability and 3mm PVC edges.
View the Essentials collection here.
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 14-4/5 in |
| Height | 36 in |
| Weight | 143-1/3 lbs |
Product Details
| Type | Hutch |
| Frame Color Family | Walnut |
| Color | Walnut |
| Top Color Family | Walnut |
| Description | Walnut Laminate Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | 69976 |
| Collection | Essentials |
| Wire Management | Yes |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |