Global Industrial
Model # :WB607731
Global Industrial™ Four Drawer Tool Toter
Write a Review
|
Questions & Answers (0)
Product Description
MOBILE TOOL TOTERS
Drawers glide smoothly on nylon rollers and include individual cylinder locks. Inside drawer dimensions are 13"W x 17 3/4"D x 5 1/2"H. Cabinet Toter features a height adjustable shelf on 3" centers. Four 4" swivel casters (2 locking). Overall dimensions are 15 3/4"W x 20"D x 37"H. Durable gray powder coat finish.
Drawers glide smoothly on nylon rollers and include individual cylinder locks. Inside drawer dimensions are 13"W x 17 3/4"D x 5 1/2"H. Cabinet Toter features a height adjustable shelf on 3" centers. Four 4" swivel casters (2 locking). Overall dimensions are 15 3/4"W x 20"D x 37"H. Durable gray powder coat finish.
PRICE
$395.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 20 in |
| Height | 37 in |
| Weight | 82 lbs |
| Caster Size | 4 in |
Product Details
| Assembly Required | No |
| Style | Four Drawer |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 607731 |
| Brand | Global Industrial |