Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175431

MPN #: EX3304TCBKBL

Extreme Tools EX Professional Deluxe Tool Cart, 33"W x 22-7/8"D x 44-3/8"H,Black w/Blue Drawer Pulls

Product Description
Sure to become a favorite in your garage or workshop
This EX Professional Series, 33" 4 Drawer Deluxe Tool Cart is sure to become a favorite in your workspace, with exclusive features and a ton of capacity. Everything is packed into a handy, easy-to-move 33" Tool Cart that's offered at a great price for professionals and enthusiasts alike.

Close-to-the-ground convenience for mechanicsThis is a well-engineered cart that offers you maximum flexibility for every working situation. You can quickly access plenty of storage from the top, the front, or, when you need to get tools off the floor, the super-strong bottom shelf. As you roll it about the shop on the 6-inch Mag Wheel casters, you'll appreciate the rugged, non-marking, impact-resisting corner bumpers that protect everything in the vicinity, vehicles or equipment.

All the professional features you've asked for in a 33 Inch Tool Cart
The top opens with two powerful gas struts, giving you access to the deep top drawer. Even when the top is closed, you'll have access to the drawer, which slides smoothly on full-extension heavy-duty ball-bearing slides. There are four drawers total, with the two being extra-deep, with patented quick-release self-latching drawer pulls. Each drawer has up to 100 lbs. of capacity. Both sides of the cart feature pry bar and tool holders, and we've included a bonus – an exclusive Power Tool Rack accessory to hang power tools from the side of the cart. The top of the lid is protected with a solid PVC layer and the bottom shelf with a PVC liner. The drawers also feature PVC liners to protect the finish and your tools. Speaking of protecting your tools, the drawers and the top can be securely locked up, using the tubular coded lock.

Features:
  • 2 Drawers: 27-1/8" x 20-1/8" x 5-1/8"
  • 2 Drawer: 27-1/8" x 20-1/8" x 2-3/16"
  • Bottom shelf size: 32" x 21-3/4" x 3"
  • Pry Bar/Tool Racks: 18-1/8" x 1-3/16"
Benefits:
  • Patent-pending design with easy top or drawer access
  • Four drawers with full-extension 100-lbs ball-bearing slides
  • Power Tool Rack accessory included
  • Heavy-duty steel construction holds up to tough environments
  • Coded lock and keys keep your tools secure
  • Four 6-inch Mag Wheel casters in total, including two swivel locking and two fixed
  • PVC drawer liners included to protect your tools
  • Matching side handle, makes it easy to roll about the shop
  • Solid PVC-coated work surface
  • Sturdy bottom shelf
  • 5 Year Limited Warranty
Specification:
  • Top Panel: 14 gauge
  • Frame corners: 14 gauge
  • Shell Gauge: 18
  • Bottom Tray: 18 gauge
  • Drawer back: 20 gauge
  • Drawer body: 20 gauge
  • Drawer front: 20 gauge
  • Number of Drawers: 4
  • Sets of Drawer Slides: 4 (3-segment, quick-release ball bearing slides)
  • Drawer Load Rating: 100 lbs. per set of slides
  • Drawer Pulls: Quick release, full-width, polished aluminum handles
  • Drawer Liner: VC high density foam
  • Finish: 95% high gloss, AKZO powder coat finish
  • Drawer Handle: Shinny solid extruded aluminum handles with patented Quick Release feature
  • Side Handles: 1 (Dia 33×44, ellipse, painted, plastic end caps)
  • Lock Style: Tubular coded locks & keys EX01-EX04
  • Struts: 2 (gas struts 300 mm Lg, 200N force)
  • Work Surface: 6mm ABS top board
  • Caster Type: 4 Mag wheel(2 lockable swivel, 2 rigid)


PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth22-7/8 in
Height44-3/8 in
Weight189 lbs
Caster Size6x2 in

Product Details

TypeTool Cart
ColorBlack
SeriesEX Professional
Number of Drawers4
StyleFour Drawer
Slide TypeBall Bearing
Number of Shelves2
MaterialSteel/Aluminum
Manufacturers Part NumberEX3304TCBKBL
BrandExtreme Tools

Warranty

Warranty5 yr