Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3181785

Global Industrial Maintenance Cart, 6 Drawers, 1200 lb. Cap., 54-1/16"W x 22-3/16"D x 41-1/8"H, Gray

Product Description
✓ Durable all-welded steel construction with a gray powder coat finish
✓ Low-profile ladder hanger can hold (1) 6' ladder in an upright position
✓ 36" x 18" work surface with a black rubber mat

Efficiently store and transport tools, parts, and more with the Global Industrial™ Maintenance Cart. Constructed from 14-gauge all-welded steel, this durable cart rolls smoothly on 5" polyurethane casters and has an impressive 1,200 lb. weight capacity. This unit features (6) drawers, a large work surface, a cabinet with an adjustable interior shelf, (9) hook-on bins, a large storage basket, and an ergonomic push handle for easy transport. No assembly required. Limited 1-Year Warranty.

  • (4) 5" polyurethane bolt-on casters (2 rigid, 2 locking swivel)
  • Cabinet door features louvered panels
  • Drawers move smoothly on bearing slides
  • PRICE
    $1,715.00

    1
    1
    Ships in 15 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54-1/16 in
    Depth22-3/16 in
    Height41-1/8 in
    Weight Capacity1200 lbs
    Weight205.9 lbs
    Caster Size5 x 1-1/4 in

    Product Details

    Assembly RequiredNo
    TypeTool Cart
    ColorGray
    Number of Drawers6
    StyleSolid Top
    Number of Shelves2
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number2211-DLP-6DR-RM-9B-95G
    BrandGlobal Industrial

    Warranty

    Warranty1 yr