Stackbin® Four-Shelf Lockable X-Ray Storage Cabinet, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The (4) shelf lockable X-Ray shelf system features a drop down door that will close off the front of the unit and lock when closed. The door flips up and slides into the shelf above the files inside. The units come standard with (2) adjustable dividers that adjust on 3" increments. All units stack on top of each other without any hardware or tools necessary. All units can be reconfigured and other X-Ray or even Medical Record shelves can be interstacked at any time.
PRICE
$1,649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 19-3/4 in |
| Height | 66 in |
| Weight Capacity | 2000 lbs |
| Weight | 225 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Locking X-Ray Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Number of Shelves | 4 |
| Number of Dividers | 8 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-4DDXRGY |
| Number of Fixed Shelves | 5 |
| Base Type | Frame |
| Brand | Stackbin |