Stackbin® Four-Shelf X-Ray Storage Cabinet, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The above X-Ray storage unit is our (4) shelf unit which includes a base and top cover. Heavy-duty, modular Stackfiles stack quickly and easily to form instant storage systems, without the complicated assembly associated with other file storage systems. Since they're designed to hold up to 500 pounds per tier, you can fill them with x-rays and medical records without any sagging or buckling. All units are constructed of heavy-duty 16 and 18 gauge steel, reinforced by eighth inch channel steel. 18 gauge steel dividers are adjustable to prevent slumping and curling of folders and also give the unit added rigidity.
PRICE
$959.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 19-3/4 in |
| Height | 66 in |
| Weight Capacity | 2000 lbs |
| Weight | 207 lbs |
Product Details
| Type | Open Front X-Ray Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Beige |
| Number of Shelves | 4 |
| Number of Dividers | 12 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 16 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-4XRBG |
| Number of Fixed Shelves | 5 |
| Base Type | Frame |
| Brand | Stackbin |